Menu Search
Breaker Ground Fault Attachments Ground Fault Module 480V 50/60Hz
EATON #ELLBN3600W

Ground Fault Module 480V 50/60Hz

SKU # 78211614208 Manufacturer Series: LG-Frame
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Attachment Type: Ground Fault Module
Voltage: 480V 50/60Hz
Amps: 600A

Additional Info: 3 Pole, Bottom Mounted