Menu Search
Breaker Auxiliary Switches-Contacts Auxiliary Switch, 2NO 2NC, Left/Right Mount
SIEMENS #3VL9800-2AC00

Auxiliary Switch, 2NO 2NC, Left/Right Mount

SKU # 04089262673
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Auxiliary Switch
Contact Arrangement: 2NO 2NC
Mounting Location - Pole: Left, or Right Side

Breaker Auxiliary Switches-Contacts: Switch Type - Auxiliary Switch; Contact Arrangement - 2NO 2NC; Mounting Location - Pole - Left, or Right Side; Additional Information - For VL630, VL800, VL1250, VL1600

Additional Info: For VL630, VL800, VL1250, VL1600