Menu Search

EATON #6510C49G12

Switch, Cell, 5A/5B, 5/15 kV, 36 in.

SKU #78668550597
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Cell Switch
Contact Arrangement: 5A/5B

Breaker Auxiliary Switches-Contacts: Switch Type - Cell Switch; Contact Arrangement - 5A/5B; Additional Information - Voltage Rating: 5/15 kV, Size: 36 in.

Additional Info: Voltage Rating: 5/15 kV, Size: 36 in.