Menu Search
EATON #1372D49G06

Auxiliary Switch 2A/2B

SKU # 78211438936
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Auxiliary Switch
Contact Arrangement: 2A/2B
Mounting Location - Pole: Left Side

Breaker Auxiliary Switches-Contacts: Switch Type - Auxiliary Switch; Contact Arrangement - 2A/2B; Mounting Location - Pole - Left Side; Additional Information - Voltage Rating: 480 V

Additional Info: Voltage Rating: 480 V