Menu Search

EATON #1288C74G03

Auxiliary Switch 1A/1B G-Frame Series

SKU: 78667999244
Manufacturer Series: G-Frame
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Auxiliary Switch
Contact Arrangement: 1A/1B
Connection Type: Pigtail Leads, 18 in.
Mounting Location - Pole: Right
Description
Breaker Auxiliary Switches-Contacts: Switch Type - Auxiliary Switch; Contact Arrangement - 1A/1B; Connection Type - Pigtail Leads, 18-in; Mounting Location - Pole - Right; Manufacturer Series - G-Frame