You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #Z-NHK

Auxiliary Contact Switch, 2CO Contact, 230VAC, 2A

SKU # 01508248434
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Auxiliary Switch
Contact Arrangement: 2CO

Breaker Auxiliary Switches-Contacts: Switch Type - Auxiliary Switch; Contact Arrangement - 2CO; Additional Information - Rating: 230 VAC, 2A, 50/60 Hz

Additional Info: Rating: 230 VAC, 2A, 50/60 Hz