Menu Search
Breaker Auxiliary Switches-Contacts Auxiliary Alarm Switch 1A/1B, Make/Brake G-Frame Series
EATON #1288C76G09

Auxiliary Alarm Switch 1A/1B, Make/Brake G-Frame Series

SKU # 78667984916 Manufacturer Series: G-Frame
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Auxiliary Alarm Switch
Contact Arrangement: 1A/1B, Make/Brake
Connection Type: Pigtail Leads, 18 in.
Mounting Location - Pole: Right

Breaker Auxiliary Switches-Contacts: Switch Type - Auxiliary Alarm Switch; Contact Arrangement - 1A/1B, Make/Brake; Connection Type - Pigtail Leads, 18-in; Mounting Location - Pole - Right; Additional Information - Rating: 240 VAC, 50/60 Hz, 6 Amps; Manufacturer Series - G-Frame

Additional Info: Rating: 240 VAC, 50/60 Hz, 6 Amps