SQUARE D COMPANY #9001K15

Operator, Break Glass, Emergency, Pushbutton

SKU: 78590190272
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Break Glass Operator
NEMA: 4,13
Operating Cap: Glass Disk
Bezel/Housing: Metal
Manufacturer Series: 9001K
Description
Break Glass Operators: Type - Break Glass Operator; NEMA - 4,13; Operating Cap - Glass Disk; Bezel/Housing - Metal; Manufacturer Series - 9001K