Menu Search
Break Glass Operators Operator, Break Glass, Pushbutton, Heavy-Duty

EATON #10250TBG

Operator, Break Glass, Pushbutton, Heavy-Duty

SKU #78211340174
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Break Glass Operator
Size: 30.5mm
NEMA: 4,13
Operating Cap: Glass Disk
Bezel/Housing: Metal
Contact Mode: Maintained

Break Glass Operators: Type - Break Glass Operator; Size - 30.5 mm; NEMA - 4,13; Operating Cap - Glass Disk; Bezel/Housing - Metal; Contact Mode - Maintained; Additional Information - Kit inludes ha mmer and 5 glass disks.; Manufacturer Series - 10250T

Additional Info: Kit inludes ha mmer and 5 glass disks.