Menu Search
Search
EATON #511H1170-5

Magnetic Shoe Break Wheel 7.00 in.

SKU # 78211327940
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Shoe Break Wheel
Bore Type: Straight
Dimensions: 6.7 x 9.8 x 11.3 in.
Finished Bore: 1.000 in.
Keyway: 1/4 in. x 1/8 in.
Maximum Bore: 2.250 in.
Minimum Bore: 1.000 in.
Pilot Bore: 0.750 in.
Wheel Size: 7.00 in.
WK Squared: 0.770 in.

Type S Brakes from Eaton electrical sector are electrically released and spring applied providing fail-safe operation. The retarding torque developed is directly proportional to the spring pressure.