The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EATON #511H1160-6

Magnetic Shoe Break Wheel 5.50 in.

SKU # 78211327923
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Shoe Break Wheel
Bore Type: Straight
Finished Bore: 1.125 in.
Keyway: 1/4 in. x 1/8 in.
Maximum Bore: 2.000 in.
Minimum Bore: 0.750 in.
Pilot Bore: 0.750 in.
Wheel Size: 5.50 in.
WK Squared: 0.260 in.

Type S Brakes from Eaton electrical sector are electrically released and spring applied providing fail-safe operation. The retarding torque developed is directly proportional to the spring pressure.