Menu Search
Search
EATON #511H955-98

Magnetic Shoe Break S 4

SKU # 78211327883 Manufacturer Series: Type S
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Shoe Break
Size: S 4
Coil Voltage: 240V DC
Continuous Torque: 3 lb. ft.
Intermittent Torque: 3 lb. ft.
Mounting: Floor

Type S brakes from Eaton electrical sector are electrically released and spring applied providing fail safe operation. The retarding torque developed is directly proportional to the spring pressure.

Additional Info: Intermittent Duty, Wheel Not Included