Menu Search
Brake Wheels Magnetic Shoe Break Wheel 5.50 in.
EATON #511H1161-1

Magnetic Shoe Break Wheel 5.50 in.

SKU # 78211334274
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Magnetic Shoe Break Wheel
Wheel Size: 5.50 in.
Bore Type: Tapered
Minimum Bore: 0.750 in.
Maximum Bore: 2.000 in.
Pilot Bore: 0.750 in.
WK Squared: 0.260 in.
Dimensions: 6.75 x 7.3 x 12.3 in.

Type S Brakes from Eaton electrical sector are electrically released and spring applied providing fail-safe operation. The retarding torque developed is directly proportional to the spring pressure.