Menu Search
TECHFLEX #F6N2.00

Braided Sleeve, 2.00 in. x 50 ft L, 1.75-2.00 in. Dia

SKU # 40073298955 Manufacturer Series: Flexo F6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Self-Wrapping Braided Sleeve
Material: Polyethylene Terephthalate
Nominal ID: 2.00 in.
Diameter Range: 1.75 - 2.00 in.
Length: 50 ft.