Menu Search
Braided Sleeves Sleeving, Braided; 1.75 in. x 200 ft, 1.25 - 2.75 in. Dia; Black

PANDUIT #SE175PFR-TR0

Sleeving, Braided; 1.75 in. x 200 ft, 1.25 - 2.75 in. Dia; Black

SKU #07498347752
Manufacturer Series: SE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Braided Expandable Sleeving
Material: Flame Retardant Polyethylene Terephthalate
Color: Black
Nominal ID: 1.75"
Diameter Range: 1.25 - 2.75"
Length: 200 ft.

Braided Sleeves: Type - Braided Expandable Sleeving; Material - Flame Retardant Polyethylene Terephthalate; Color - Black; Nominal ID - 1.75"; Diameter Range - 1.25 - 2.75"; Length - 200 ft; Manufacturer Series - SE