Menu Search
Search
PANDUIT #SE125PFR-TR0

Sleeving, Braided; 1.25 in. x 200 ft, 0.75 - 1.50 in. Dia; Black

SKU # 07498370653 Manufacturer Series: SE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Braided Expandable Sleeving
Material: Flame Retardant Polyethylene Terephthalate
Color: Black
Nominal ID: 1.25"
Diameter Range: 0.75 - 1.50"
Length: 200 ft.

Additional Info: Temperature Rating: 125deg C (257deg F)