Menu Search
Search
PANDUIT #SE75P-DR8

Sleeving, Braided; 0.75 in. x 500 ft, 0.50 - 1.25 in. Dia; Gray

SKU # 07498321994 Manufacturer Series: SE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Braided Expandable Sleeving
Material: Polyethylene Terephthalate
Color: Gray
Nominal ID: 0.75"
Diameter Range: 0.50 - 1.25"
Length: 500 ft.