Menu Search
PANDUIT #SE25PSC-TR0

Fray Resistant Braided Sleeving, 0.25 in. x 200 ft, 0.16 - 0.44 in. Dia Range, Black

SKU # 07498381646 Manufacturer Series: SE
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Braided Expandable Sleeving
Material: Polyethylene Terephthalate
Color: Black
Nominal ID: 0.25"
Diameter Range: 0.16 - 0.44"
Length: 200 ft.

Additional Info: Temperature Rating: 125deg C (257deg F)