Menu Search
Braided Sleeves Cushion Sleeve, 100 ft L, Neoprene, Black

PANDUIT #PCSS-B-CR

Cushion Sleeve, 100 ft L, Neoprene, Black

SKU #07498354432
Manufacturer Series: PCS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cushion Sleeving
Material: Neoprene
Color: Black
Length: 100 ft.

Braided Sleeves: Type - Cushion Sleeving; Material - Neoprene; Color - Black; Length - 100 ft; Additional Information - Mounting Method: Pan-Steel MLT/S Ties/Strapping, Width: 0.33 in; Manufacturer Series - PCS

Additional Info: Mounting Method: Pan-Steel MLT/S Ties/Strapping, Width: 0.33 in