Menu Search
Braided Sleeves Braided Sleeving, 1.5 in. x 50 ft, 1.00 - 2.25 in. Dia Range, Polyethylene Terephthalate, Black
PANDUIT #SE150PFR-LR0

Braided Sleeving, 1.5 in. x 50 ft, 1.00 - 2.25 in. Dia Range, Polyethylene Terephthalate, Black

SKU # 07498320268 Manufacturer Series: SE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Braided Expandable Sleeving
Material: Flame Retardant Polyethylene Terephthalate
Color: Black
Nominal ID: 1.50"
Diameter Range: 1.00 - 2.25"
Length: 200 ft.