Menu Search
Search
NVENT ERIFLEX #554020

ERIFLEX® Isolating Sleeve, 8mm x 328 ft. L, 0.31 in. Dia, Red

SKU # 78285666632 Manufacturer Series: SBS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Isolating Sleeve
Material: Fiberglass Silicone
Color: Red
Nominal ID: 8mm
Diameter Range: 0.31 in.
Length: 328 ft.