Menu Search
Braided Sleeves Fiberglass Sleeving Black PVC
ALPHA WIRE #PF1304-BK005

Fiberglass Sleeving Black PVC

SKU # 78119795712 Manufacturer Series: PIF-130
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 250 feet
Unable to add item to cart. Please try again.
Type: Fiberglass Sleeving
Material: PVC
Color: Black
Nominal ID: 0.20"

Additional Info: Temperature Rating: 130deg C (266deg F)