Menu Search
ALPHA WIRE #PIF240-3/8-100

Braided Sleeving, 0.37 - 0.40 in. Dia, 100 ft L

SKU # 78119780144 Manufacturer Series: FIT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiberglass Sleeving
Material: Heat Annealed Braided Fiberglass
Color: Natural
Nominal ID: 0.37 in.
Diameter Range: 0.37 - 0.40 in.
Length: 100 ft.

ALPHA PIF240-3/8-100