Menu Search
Braided Sleeves Braided Expandable Sleeving Silver Tinned Copper
ALPHA WIRE #2176-SV005

Braided Expandable Sleeving Silver Tinned Copper

SKU # 78119701264 Manufacturer Series: FIT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100 feet
Unable to add item to cart. Please try again.
Type: Braided Expandable Sleeving
Material: Tinned Copper
Color: Silver
Nominal ID: 0.78 in.
Length: 100 ft.

Additional Info: Diameter: 0.005 in.