Menu Search
Braided Sleeves Braided Expandable Sleeving Black w/White Tracer Flame Retardant Polyester

ALPHA WIRE #G1201/2-BK005

Braided Expandable Sleeving Black w/White Tracer Flame Retardant Polyester

SKU #78119794743
Manufacturer Series: FIT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100 feet
Type: Braided Expandable Sleeving
Material: Flame Retardant Polyester
Color: Black with White Tracer
Nominal ID: 0.25 in.
Diameter Range: 0.25 - 0.75 in.
Length: 100 ft.

Additional Info: Temperature Rating: -75 to 125deg C (-103 to 257deg F), Wall Thickness: 0.025 in.