Menu Search
Braided Sleeves Braided Expandable Sleeving Black PVC Coated Fiberglass
ALPHA WIRE #PF1307/16-BK005

Braided Expandable Sleeving Black PVC Coated Fiberglass

SKU # 78119795716 Manufacturer Series: FIT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100 feet
Unable to add item to cart. Please try again.
Type: Braided Expandable Sleeving
Material: PVC Coated Fiberglass
Color: Black
Nominal ID: 0.44 in.
Diameter Range: 0.44 - 0.46 in.
Length: 100 ft.

Additional Info: Temperature Rating: -20 to 130deg C (-4 to 266deg F), Wall Thickness: 0.025 in.