You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MACLEAN POWER SYSTEMS #G1HDR124AP

Pole Top Line Post Insulator, (3) 11/16 in. H, 8.00 in., 6.00 in. and 5 in. O.C.

SKU # 66271109630
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Pole Top Line Post Insulator
Bracket Mounting: (3) 11/16 in. H, 8.00 in., 6.00 in. and 5.00 in. O.C.
Material: Ductile Iron, Hot Dip Galvanized
Lb/​Ea: 12.6

Bracket, Pole-Top Line Post Insulator: Bracket Type - Pole Top Line Post Insulator; Bracket Mounting - (3) 11/16 in. H, 8.00 in., 6.00 in. and 5.00 in. O.C.; Material - Ductile Iron, Hot Dip Galvanized; Lb/Ea - 12.6; Additional Information - Mounting Holes-(1) 11/16x2-3/8 in. Vert Slot (1) 11/16x1-1/2 in. Vert Slot

Additional Info: Mounting Holes-(1) 11/16x2-3/8 in. Vert Slot (1) 11/16x1-1/2 in. Vert Slot