Menu Search
MACLEAN POWER SYSTEMS #G2HDA234AP

Insulator Bracket, Horizontal 15 deg, 5/8 in. Slot, 11/16 x 1-1/8 in. Hole Bracket Mount

SKU # 66271109917
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Line Post Insulator
Bracket Mounting: 5/8 in. Slot, 11/16 x 1-1/8 in. Hole
Material: Ductile Iron, Hot Dip Galvanized
Lb/​Ea: 18.1
Post Position: Horizontal 15 deg

Bracket, Stand-Off Line Post Insulator: Bracket Type - Line Post Insulator; Post Position - Horizontal 15 deg; Bracket Mounting - 5/8 in. Slot, 11/16 x 1-1/8 in. Hole; Material - Ductile Iron, Hot Dip Galvanized; Lb/Ea - 18.1; Additional Information - Bolt Spacing: 8 in., Aluminum End Fitting, Fiberglass Rod

Additional Info: Bolt Spacing: 8 in., Aluminum End Fitting, Fiberglass Rod