Menu Search
HUBBELL #IB4

Pole Top Bracket, 8.00 ionic. Mounting, (1) 5/8-3/4 in. H Vertical Post Mounting, Hot Dip Galvanized

SKU # 09635904145
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Pole Top Line Post Insulator
Bracket Mounting: (3) 5/8 inH, 5.00 inand8.00 inO.C.
Material: Cast, Hot Dip Galvanized
Listings: RUS
Lb/​Ea: 8.20
Post Mounting: (1) 5/8-3/4 in. H Vertical
Length Above Top Hole: 5 in.

Used to mount post type insulators to top of wood, steel, concrete or composite pole. The insulator is secured to the bracket by either a 5/8"" or 3/4"" diameter short shank line post stud. Each bracket has been designed with a neck opening sufficient for wrench movement and an open bottom slot to facilitate installation or removal of the bracket.

Additional Info: 13-3/4 in. Length