Menu Search
HUBBELL #C2060004

Bracket, Offset, For Use With ANSI 53-2 Spool Insulator

SKU # 09635901395
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Neutral Wire Spool Insulator
Bracket Mounting: 5/8 in. Rod and 15 in. U Bracket
Neutral Mounting: Horizontal Insulator Pin
Listings: RUS
Lb/​Ea: 8

Bracket, Neutral Wire Spool Insulator: Bracket Type - Neutral Wire Spool Insulator; Bracket Mounting - 5/8" Rod and 15" U Bracket; Neutral Mounting - Horizontal Insulator Pin; Listings - RUS; Lb/Ea - 8.00; Additional Information - Application: Rural open wire construction. Use ANSI 53-2 Spool Insulator

Additional Info: Application: Rural open wire construction. Use ANSI 53-2 Spool Insulator