Menu Search
Brackets and Braces Tie, Hurricane, 6 x 1-3/8 in., 18 Gauge

SIMPSON STRONG TIE CO #H2.5A

Tie, Hurricane, 6 x 1-3/8 in., 18 Gauge

SKU #78739239880
Manufacturer Series: H
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hurricane Tie
Size: 6 x 1-3/8 in.
Material Thickness: 18 Gauge
Material Type: Steel
Material Finish-Color: Galvanized

Additional Info: With Strong-Drive SD Connector Screws