Menu Search
SIMPSON STRONG TIE CO #H4

Tie, Hurricane, 3-5/8 in., 20 Gauge

SKU # 78739230300 Manufacturer Series: H
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hurricane Tie
Size: 3-5/8 in.
Material Thickness: 20 Gauge
Material Type: Steel
Material Finish-Color: Galvanized

Additional Info: With Strong-Drive SD Connector Screws