Menu Search
Brackets and Braces Rear Mounting Bracket, L-Shape, Solid Steel, Zinc Plated, 3 in.
HARDWARE RESOURCES #307FU3

Rear Mounting Bracket, L-Shape, Solid Steel, Zinc Plated, 3 in.

SKU # 40101410080 Manufacturer Series: 307FU Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mounting Bracket
Configuration: L-Shape
Size: 3 in.
Material Type: Solid Steel
Material Finish-Color: Zinc Plated

Brackets and Braces: Type - Mounting Bracket; Configuration - L-Shape; Size - 3 in.; Material Type - Solid Steel; Material Finish-Color - Zinc Plated; Manufacturer Series - 307FU Series