Menu Search
FASTEC #CB-1-14-ZP

Corner Brace L-Shape

SKU # 78972342530
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Corner Brace
Configuration: L-Shape
Size: 1 x 1 x 1/2 in.
Material Type: Steel
Material Finish-Color: Zinc Plated

Brackets and Braces: Type - Corner Brace; Configuration - L-Shape; Size - 1x1x1/2"; Material Type - Steel; Material Finish-Color - Zinc Plated