You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ECOFASTEN SOLAR #L-102-3

Compression Bracket L-Shape

SKU # 47105998983
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Bracket
Configuration: L-Shape
Size: LxWxH: 1-7/8 x 1-7/8 x 3 in.
Mounting Holes: 1

Brackets and Braces: Type - Compression Bracket; Configuration - L-Shape; Size - LxWxH: 1-7/8 x 1-7/8 x 3 in.; Mounting Holes - 1; Additional Information - No adapter required

Additional Info: No adapter required