Menu Search
Brackets and Braces Drawer Slide Bracket, Plastic, White, 1.81 in. L x 2.25 in. W x 3.31 in. D
AMEROCK #P5850ABL-PW

Drawer Slide Bracket, Plastic, White, 1.81 in. L x 2.25 in. W x 3.31 in. D

SKU # 40101810340 Manufacturer Series: 5850 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Left Drawer Slide Bracket
Size: LxWxD: 1.81 x 2.25 x 3.31 in.
Material Type: Plastic
Material Finish-Color: White

Brackets and Braces: Type - Left Drawer Slide Bracket; Size - 1.81 in. L x2.25 in. W x 3.31 in. D; Material Type - Plastic; Material Finish-Color - White; Additional Information - Adjustable; Manufacturer Series - 5850 Series

Additional Info: Adjustable