Menu Search
EATON B-LINE SERIES #BB1

Box to Stud Clip Screw-On

SKU # 78101118145
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fastener Type: Box to Stud Clip
Installation: Screw-On
Box Position: Box to Side of Stud
Box Type: Square Outlet
Material: Steel

Box to Stud Hardware: Fastener Type - Box to Stud Clip; Installation - Screw-On; Box Position - Box to Side of Stud; Box Type - Square Outlet; Material - Steel; Additional Information - Mounting: Box Clips to bracket which screws to metal stud

Additional Info: Mounting: Box Clips to bracket which screws to metal stud