Menu Search
EATON B-LINE SERIES #BB4-4

Box to Stud Bracket Plate Screw-On

SKU # 78101118200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fastener Type: Box to Stud Bracket Plate
Installation: Screw-On
Box Position: Box to Side of Stud
Box Type: Square Outlet
Far Side Support Depth: 4" Stud
Material: Steel

Additional Info: Box Size: 4" or 4-11/16"