APPLETON #G-HPHT-24

Pendant Receptacle Hanger Twist Lock

SKU: 78138163177
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pendant Receptacle Hanger
Receptacle Type: Twist Lock
Receptacle Rating: 15A 208/240V
Receptacle NEMA: L6-15R
Enclosure: Single Gang FS Box
Number of Hubs: 2
Conduit Size: 3/4"
Pendant Connection: EFHM safety lock
Support Weight: 200lb (90kg)
Description
Box and Receptacle Assembly Hangers: Type - Pendant Receptacle Hanger; Receptacle Type - Twist Lock; Receptacle Rating - 15A 208/240V; Receptacle Nema - L6-15R; Enclosure - Single Gang FS Box; Number of Hubs - 2; Conduit Size - 3/4"; Pendant Connection - EFHM safety lock; Support Weight - 200lb (90kg)