STEEL CITY #H16V18S

Box or Plaster-Ring Between Stud Screw-On, w/Integral Floor Support

SKU: 78599104801
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Bracket Type: Box or Plaster-Ring Between Stud
Installation: Screw-On
Stud Spacing: 16"
Box Type: Square Box or Plaster-Ring 4" or 4-11/16"
Box Qty: 1-3
Material: Steel
Manufacturer Series: Pre-Fab T Bracket
Description
Box Between Stud Brackets: Bracket Type - Box or Plaster-Ring Between Stud; Installation - Screw-On, w/Integral Floor Support; Stud Spacing - 16"; Box Type - Square Box or Plaster-Ring 4" or 4-11/16"; Box Qty - 1-3; Material - Steel; Additional Information - 18" Fixed Height. Floor Track Tabs Provide Stability; Manufacturer Series - Pre-Fab T Bracket
Additional Info: 18" Fixed Height. Floor Track Tabs Provide Stability