Menu Search
Box Between Stud Brackets Box Between Stud Screw-On
STEEL CITY #VAFB

Box Between Stud Screw-On

SKU # 78599104674
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bracket Type: Box Between Stud
Installation: Screw-On
Box Type: Square with Plaster-Ring
Box Qty: 2
Material: Steel

Box Between Stud Brackets: Bracket Type - Box Between Stud; Installation - Screw-On; Box Type - Square w/Plaster-Ring; Box Qty - 2; Material - Steel; Additional Information - Vertical Mounting, Standard 12" and 18" box mounting locations

Additional Info: Vertical Mounting, Standard 12" and 18" box mounting locations