Menu Search
Box Between Stud Brackets Box Between Stud Screw-On
STEEL CITY #SBO16

Box Between Stud Screw-On

SKU # 78599103893
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bracket Type: Box Between Stud
Installation: Screw-On
Stud Spacing: 16"
Box Type: Square with Plaster-Ring
Box Qty: Multiple
Material: Steel

Additional Info: Bracket accepts (3) 4" square or (2) 4 11/16" square boxes