Menu Search
NVENT CADDY #RBS24

Box or Plaster-Ring Between Stud Screw-On

SKU # 78285647824
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Box or Plaster-Ring Between Stud
Installation: Screw-On
Stud Spacing: 24"
Box Type: Square Box or Plaster-Ring 4" or 4-11/16"
Box Qty: 1-4
Material: Steel