Menu Search

EATON B-LINE SERIES #BB2-16

Box Between Stud Screw-On

SKU: 78101118160
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bracket Type: Box Between Stud
Installation: Screw-On
Stud Spacing: 16"
Box Type: Switch or Square 1-1/2 in. Deep
Box Qty: Multiple
Material: Steel
Description
Box Between Stud Brackets: Bracket Type - Box Between Stud; Installation - Screw-On; Stud Spacing - 16"; Box Type - Switch or Square 1-1/2" Deep; Box Qty - Multiple; Material - Steel