Menu Search

NALGENE #2402-0500

Unitary™ Wash Bottle LDPE 500 ml.

SKU: 43683398977
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wash Bottle
Capacity: 500mL
Material: LDPE
Color: Clear
Shape: Round
Closure Type: Screw On Wide Mouth
Closure Size: 38 mm.
Closure Material: Polypropylene
Package Quantity: Pack of 4
Description
Bottles: Type - Wash Bottle; Capacity - 500 ml.; Material - LDPE; Color - Clear; Shape - Round; Closure Type - Screw On Wide Mouth; Closure Size - 38 mm.; Closure Material - Polypropylene; Package Quantity - Pack of 4; Manufacturer Series - Nalgene™ Unitary™