Menu Search
Bottles Sample Bottle HDPE 500 ml.

NALGENE #21040016

Sample Bottle HDPE 500 ml.

SKU #43683398971
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Sample Bottle
Capacity: 500mL
Material: HDPE
Color: Clear
Shape: AC Round
Closure Type: Screw On Wide Mouth
Closure Size: 53 mm.
Closure Material: Polypropylene
Package Quantity: Pack of 12

Bottles: Type - Sample Bottle; Capacity - 500 ml.; Material - HDPE; Color - Clear; Shape - AC Round; Closure Type - Screw On Wide Mouth; Closure Size - 53 mm.; Closure Material - Polypropylene; Package Quantity - Pack of 12; Manufacturer Series - Nalgeneā„¢