You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TIMBERLAND #TB047028210-10.5M

Timberland PRO® Men's Work Boot, Size 10.5 Medium, Lace-up, Brown

SKU # 19028999978 Manufacturer Series: TITAN®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Work Boot
Boot Closure Style: Lace-Up
Boot Toe Type: Alloy
Construction: Cemented, Nylon Shank
Material - Upper: Full Grain Leather
Material - Sole: Polyurethane Midsole, Rubber Outsole
Color: Brown
Style - Outsole: Abrasion, Slip and Oil Resistant, Non-Marking
Style - Insole: Removable Contoured OrthoLite® Open Cell Footbed
Height: 4 in.
Size - Foot: Size 10.5 Medium
Voltage Rating: 18,000 V

These leather work shoes look great and keep your feet protected in comfort as part of our TiTAN® work boot and shoe collection. These oxfords feature alloy safety toes, comfy footbeds, cement construction and rugged slip-resistant rubber outsoles.