You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NORCROSS #22234-07

Neoprene® Boot, Steel Toe Knee, Pull-On Closure, Foot Size 7

SKU # 08618901439 Manufacturer Series: III
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chemical Resistant Boots
Boot Toe Type: Steel
Material - Upper: Neoprene
Color: Brown
Style - Outsole: V-Wave Outsole
Size - Foot: 7

Additional Info: Waterproof Meets ASTM F2413-05 I/75 C/75