Menu Search
TINGLEY RUBBER #11768.02

StormTracks Youth Rain Boot, Size 2, Blue/Teal Green, Slip Resistant Outsole

SKU # 08113811675
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Boot
Material - Upper: PVC
Color: Blue/Teal Green
Style - Outsole: Slip Resistant
Style - Insole: Removable Polypropylene
Size - Foot: 2

Additional Info: 100 Percent Waterproof