Menu Search
TINGLEY RUBBER #MB926B.13

Snugleg Boot, Hand Layered, Steel Shank, 16.00 in., Size 13, Brick Red/Brown, Chevron Outsole

SKU # 08113892633
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chemical Resistant Boots
Boot Toe Type: Plain
Construction: Hand Layered, Steel Shank
Material - Upper: Neoprene/Rubber
Color: Brick Red/Brown
Style - Outsole: Chevron
Style - Insole: Removable Polyurethane Contour Cushion
Size - Height: 16 in.
Height: 16 in.
Size - Foot: 13

Additional Info: 100 Percent Waterproof, Meets ASTM F2413 M/I/75/C/75 EH For Electrical Hazard Protection